96-3P09MDFP8
Description
96-3P09MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 96-3P09MDFP8
BDI # 26271896
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
97.28
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
92
Mounting Method:
Finished Bore
96-3P09MDFA8
Description
96-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 96-3P09MDFA8
BDI # 26276297
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
97.28
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
92
Mounting Method:
Finished Bore
96-3P09MSFP8
Description
96-3P09MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 96-3P09MSFP8
BDI # 26276296
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
97.28
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
92
Mounting Method:
Finished Bore
96-3P09MSFA8
Description
96-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 96-3P09MSFA8
BDI # 26283909
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
97.28
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
92
Mounting Method:
Finished Bore