TLM-14
Description
TLM-14 TANGENTLOK LOCKNUT ; M70 X 2.0 THREAD 92.1MM OD 14.3MM THK
Part # TLM-14
BDI # 966683
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.626
Outside Diameter - Millimeter:
92.1
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3