3INX200FT SEA HORSE HOSE 300PSI
Description
3INX200FT SEA HORSE HOSE 300PSI ; OILFIELD HOSE NON-RETURNABLE 200FT/REL
Part # 41100707
BDI # 18201670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
High Tensile Synthetic Textile with Static Wire | Bend Radius 21 Inch
Typical Use:
Industrial | Offshore/Onshore Transfer
Inside Diameter - Millimeter:
76.2
Color:
Black
10R31/35 SPACER HUB C-3.042 WRAPFLEX
Description
10R31/35 SPACER HUB C-3.042 WRAPFLEX ; POR MTO W/FASTENER 3700205
Part # 10101423
BDI # 24116607
Features
Component:
Spacer Hub
Width - Millimeter:
77.267
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
3.042
10R31/35 HUB C=3.203 WRAPFLEX 3700061
Description
10R31/35 HUB C=3.203 WRAPFLEX 3700061 ; NON-RETURNABLE W/FASTENER
Part # 10101317
BDI # 18484769
Features
Component:
Spacer Hub
Width - Millimeter:
81.356
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
3.203
10R31/35 HUB C=2.605 WRAPFLEX 3701116
Description
10R31/35 HUB C=2.605 WRAPFLEX 3701116 ; NON-RETURNABLE W/FASTENER
Part # 10101696
BDI # 21473836
Features
Component:
Spacer Hub
Width - Millimeter:
66.167
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.605
WRAPFLEX 10R31/35 SP HUB W/FSTNRS C2.333
Description
WRAPFLEX 10R31/35 SP HUB W/FSTNRS C2.333 ; NON-RETURNABLE 3700060
Part # 10101316
BDI # 22528181
Features
Component:
Spacer Hub
Width - Millimeter:
59.258
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.333