27AT5/60-0
Description
27AT5/60-0 TIMING PULLEY ; 5MM PITCH 16MM BELT W 60 TEETH ALUMINUM
Part # 27AT5/60-0
BDI # 22698114
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.709
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
21AT5/60-0
Description
21AT5/60-0 TIMING PULLEY ; 5MM PITCH 10MM BELT W 60 TEETH ALUMINUM
Part # 21AT5/60-0
BDI # 22687392
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.709
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10
38AT5/60-0
Description
38AT5/60-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 60 TEETH ALUMINUM
Part # 38AT5/60-0
BDI # 22714785
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.709
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25