60-5M09M6A12

COMPARE

60-5M09M6A12

Description
60-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 60T

B & B MANUFACTURING

Part # 60-5M09M6A12

BDI # 22727847

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 96
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
60-5M15M6A12

COMPARE

60-5M15M6A12

Description
60-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 60T

B & B MANUFACTURING

Part # 60-5M15M6A12

BDI # 22727859

Features

Pitch Diameter - Inch: 3.78
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 96
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
QD60-5M-15

COMPARE

QD60-5M-15

Description
QD60-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI SH BUSHED 60T

B & B MANUFACTURING

Part # QD60-5M-15

BDI # 22737851

Features

Pitch Diameter - Inch: 3.78
Flange Outside Diameter - Millimeter: 102.718
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD60-5M-25

COMPARE

QD60-5M-25

Description
QD60-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI SH BUSHED 60T

B & B MANUFACTURING

Part # QD60-5M-25

BDI # 22737858

Features

Pitch Diameter - Inch: 3.78
Flange Outside Diameter - Millimeter: 102.718
Inch - Metric: Metric
Outside Diameter - Inch: 3.713
Face Width - Millimeter: 31.242

Face Width - Inch: 1.23
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY