Page 1 of 2

Next

Compare
F38-8MX21-SH

COMPARE

F38-8MX21-SH

Description
F38-8MX21-SH TIMING PULLEY ; 8MM PIT 21MM W SH BUSHED DI 38T

B & B MANUFACTURING

Part # F38-8MX21-SH

BDI # 22732902

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.748
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8MX12-1610

COMPARE

38-8MX12-1610

Description
38-8MX12-1610 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 38T

B & B MANUFACTURING

Part # 38-8MX12-1610

BDI # 22714551

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.748
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8MX21-1610

COMPARE

38-8MX21-1610

Description
38-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 38T

B & B MANUFACTURING

Part # 38-8MX21-1610

BDI # 22714556

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.748
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8MX36-1610

COMPARE

38-8MX36-1610

Description
38-8MX36-1610 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 38T

B & B MANUFACTURING

Part # 38-8MX36-1610

BDI # 22714562

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.748
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8MX36-6FS6

COMPARE

38-8MX36-6FS6

Description
38-8MX36-6FS6 TIMING PULLEY ; 8MM PIT 36MM W 1/2" MPB STEEL 38T

B & B MANUFACTURING

Part # 38-8MX36-6FS6

BDI # 22714568

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.748
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY