Page 1 of 2

Next

Compare
QD38-8M-85

COMPARE

QD38-8M-85

Description
QD38-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SH BUSHED 38T

B & B MANUFACTURING

Part # QD38-8M-85

BDI # 22737268

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8P12-1210

COMPARE

38-8P12-1210

Description
38-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 38T

B & B MANUFACTURING

Part # 38-8P12-1210

BDI # 22714678

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8P20-1610

COMPARE

38-8P20-1610

Description
38-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 38T

B & B MANUFACTURING

Part # 38-8P20-1610

BDI # 22714682

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8P30-1610

COMPARE

38-8P30-1610

Description
38-8P30-1610 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 38T

B & B MANUFACTURING

Part # 38-8P30-1610

BDI # 22714686

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8P50-1610

COMPARE

38-8P50-1610

Description
38-8P50-1610 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 38T

B & B MANUFACTURING

Part # 38-8P50-1610

BDI # 22714690

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY