PHP 24H100RSB
Description
PHP 24H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24H100RSB
BDI # 1289210
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
97.03
Mounting Method:
Rough Bore
PHP 24H300RSB
Description
PHP 24H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24H300RSB
BDI # 1289405
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
97.03
Mounting Method:
Rough Bore
PHP 24H150RSB
Description
PHP 24H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24H150RSB
BDI # 1289276
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
97.03
Mounting Method:
Rough Bore
PHP 24H200RSB
Description
PHP 24H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24H200RSB
BDI # 1289341
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
97.03
Mounting Method:
Rough Bore