5308NRC3
Description
5308NRC3 ANGULAR CONTACT BALL BEARING ; 40MM ID 90MM OD 36.5MM WD
Part # 5308NRC3
BDI # 25264681
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.799
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
39.7
Other Features:
All-Round Insert | 316 Stainless Steel Component
Inch - Metric:
Inch
Outside Diameter - Inch:
3.799
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
60XL037MNFM8
Description
60XL037MNFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60XL037MNFM8
BDI # 26273578
Features
Pitch Diameter - Inch:
3.819
Inch - Metric:
Inch
Outside Diameter - Inch:
3.799
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type NFM | Acetal
Pitch Diameter - Millimeter:
97
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
60XL037MNFP8
Description
60XL037MNFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60XL037MNFP8
BDI # 26277880
Features
Pitch Diameter - Inch:
3.819
Inch - Metric:
Inch
Outside Diameter - Inch:
3.799
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type NFP | Acetal
Pitch Diameter - Millimeter:
97
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
60XL037M6WA12
Description
60XL037M6WA12 TIMING PULLEY ; 0.200" PIT 3/8" W 12MM BORE ALUM 60T
Part # 60XL037M6WA12
BDI # 22728921
Features
Pitch Diameter - Inch:
3.819
Inch - Metric:
Inch
Outside Diameter - Inch:
3.799
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6W | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525