P62-5M-09AL
Description
P62-5M-09AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 09MM W
Part # 78821063
BDI # 1125833
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P62-5M-15AL
Description
P62-5M-15AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 15MM W
Part # 78821064
BDI # 1125834
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
3INX100FT PLICORD LIQUID MUD 500
Description
3IN PLICORD LIQUID MUD 500WP HOSE ; NON-RETURNABLE 100FT L
Part # 20637056
BDI # 24577715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.84
Outside Diameter - Millimeter:
97.536
Other Features:
1-Ply Synthetic Fabric Spiral with Grounding Wire
Inside Diameter - Millimeter:
76.2
Color:
Black
62-5M09-6A5
Description
62-5M09-6A5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 62T
Part # 62-5M09-6A5
BDI # 22729861
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
62-5M15-6A5
Description
62-5M15-6A5 TIMING PULLEY ; 5MM PITCH 15MM BELT W 3/8" BORE ALUM 62T
Part # 62-5M15-6A5
BDI # 22729872
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15