62-5M09-6A5

COMPARE

62-5M09-6A5

Description
62-5M09-6A5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 62T

B & B MANUFACTURING

Part # 62-5M09-6A5

BDI # 22729861

Features

Pitch Diameter - Inch: 3.885
Inch - Metric: Metric
Outside Diameter - Inch: 3.84
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 98.679
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
62-5M15-6A5

COMPARE

62-5M15-6A5

Description
62-5M15-6A5 TIMING PULLEY ; 5MM PITCH 15MM BELT W 3/8" BORE ALUM 62T

B & B MANUFACTURING

Part # 62-5M15-6A5

BDI # 22729872

Features

Pitch Diameter - Inch: 3.885
Inch - Metric: Metric
Outside Diameter - Inch: 3.84
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 98.679
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY