01EB200GR
Description
COP.01E B 200 GR CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 2"
Part # COP.01E B 200 GR
BDI # 17115852
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
25.4
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
55.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB111EX
Description
COP.01EB111EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 1-11/16"
Part # COP.01EB111EX
BDI # 17115845
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
25.4
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
55.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB200EX
Description
COP.01E B 200 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 2"
Part # COP.01E B 200 EX
BDI # 17115851
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
25.4
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
55.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB112EX
Description
COP.01E B 112 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 1-3/4"
Part # COP.01E B 112 EX
BDI # 17115847
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
25.4
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
55.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB115EX
Description
COP.01EB115EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 1-5/16"
Part # COP.01EB115EX
BDI # 17115849
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
25.4
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
55.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar