150LT312-6A5
Description
150LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 150T
Part # 150LT312-6A5
BDI # 22706635
Features
Pitch Diameter - Inch:
3.896
Inch - Metric:
Inch
Outside Diameter - Inch:
3.876
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
98.958
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.876
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Other Features:
Single Row | Self Lubricating
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion