S424H X 1-15/16 KW 2SS
Description
S424H X 1-15/16 KW 2SS CHAIN SPROCKET
Part # S424H X 1-15/16 KW 2SS
BDI # 22976509
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4