HV427481003

COMPARE

HV427481003

Description
HV427481003 VALVE ; 1/2 X 5/8 2NC ST 10.1/F AC

ASCO VALVE

Part # HV427481003

BDI # 27020297

Features

Port Type: 1/2" ANPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4.3 CV Factor | 5/8" Orifice Size
Voltage: 220/50 VAC | 240/60 VAC
Overall Width - Inch: 2.39
Overall Width - Millimeter: 60.706

Price Inventory : Available to order
Loading Price
QTY
HV427481002

COMPARE

HV427481002

Description
HV427481002 SOLENOID VALVE ; 1/2 X 5/8 2NC ST 10.1/F AC

ASCO VALVE

Part # HV427481002

BDI # 27013994

Features

Port Type: 1/2" ANPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4.3 CV Factor | 5/8" Orifice Size
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2.39
Overall Width - Millimeter: 60.706

Price Inventory : Available to order
Loading Price
QTY