VAE2.N0 1/2
Description
VAE2.N0 1/2 HIGH PRESSURE BALL VALVE ; 2PC 1/2" SAE ORB CS LVR HNDL 5800PSI
Part # VAE2.N0 1/2
BDI # 24623606
Features
Port Type:
1/2" SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
High Pressure | Full Port | SAE O-Ring Boss
Overall Length - Inch:
6.025
Voltage:
Not Applicable
Overall Width - Inch:
1.38
VLE2.NK 1/2
Description
VLE2.NK 1/2 MEDIUM PRESSURE BALL VALVE ; 2PC 1/2" SAE ORB CS 3000PSI CWP
Part # VLE2.NK 1/2
BDI # 24623726
Features
Port Type:
1/2" SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Piece | Full Port
Overall Length - Inch:
6.23
Voltage:
Not Applicable
Overall Width - Inch:
1.62