7985 06 13
Description
7985 06 13 INLINE CHECK VALVE ; 6MM X 1/4" BSPT 10/PAK
Part # 7985 06 13
BDI # 15043394
Features
Port Type:
1/4" BSPT
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
16
Voltage:
Not Applicable
Overall Width - Inch:
16
Overall Width - Millimeter:
406.4
7995 06 13
Description
7995 06 13 FLOW CONTROL VALVE ; 6MM X 1/4" BSPT 10/PAK
Part # 7995 06 13
BDI # 15043392
Features
Port Type:
1/4" BSPT
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
16
Voltage:
Not Applicable
Overall Width - Inch:
16
Overall Width - Millimeter:
406.4