8260G042AC24/60
Description
8260G042AC24/60 SOLENOID VALVE ; 1/4"X9/64" 2NC PLASTIC 6.1W
Part # 8260G042AC24/60D
BDI # 20693848
Features
Port Type:
1/4" Flare
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 9/64" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
3.12
Voltage:
24/60 VAC
Overall Width - Inch:
1.94
8260G042AC120/60 110/50
Description
8260G042AC120/60 110/50 SOLENOID VALVE ; 1/4"X9/64" 2NC PLASTIC 6.1W
Part # 8260G042AC120/60,110/50D
BDI # 20693852
Features
Port Type:
1/4" Flare
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 9/64" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
3.12
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.94