SE-G01-A3X-GR-D2-40
Description
SE-G01-A3X-GR-D2-40 DIRECTIONAL VALVE ; LOWER POWER WET TYPE SINGLE SOLENOID
Part # SE-G01-A3X-GR-D2-40
BDI # 27962407
Features
Port Type:
1/8"
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Low Power | Surgeless Type With Indicator Light
Overall Length - Inch:
6.398
Voltage:
24 VDC
Overall Width - Inch:
1.811
SL-G01-A3X-GR-C1-31
Description
SL-G01-A3X-GR-C1-31 DIRECTIONAL VALVE ; LOW POWER WET TYPE SINGLE SOLENOID
Part # SL-G01-A3X-GR-C1-31
BDI # 27984371
Features
Port Type:
1/8"
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Central Terminal Box | Wet Magnetic Switching Valve | Low Power | Surgeless Type With Indicator Light
Overall Length - Inch:
5.02
Voltage:
100/50-60 VAC
Overall Width - Inch:
1.811
SS-G01-E3X-R-D2-40
Description
SS-G01-E3X-R-D2-40 DIRECTIONAL VALVE ; WET TYPE DOUBLE SOLENOID
Part # SS-G01-E3X-R-D2-40
BDI # 27953253
Features
Port Type:
1/8"
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Detent - Solenoid | Solenoid Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Central Terminal Box | Cascade Mounting | Transition Flow Path Closed | Indicator Light | Ambient Temperature -4 To 122 Deg F | Metric Design
Overall Length - Inch:
8.976
Voltage:
24 VDC
Overall Width - Inch:
1.89
SA-G01-C5-D2-40
Description
SA-G01-C5-D2-40 DIRECTIONAL VALVE ; WET TYPE DOUBLE SOLENOID
Part # SA-G01-C5-D2-40
BDI # 28009254
Features
Port Type:
1/8"
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
DIN Connector | Cascade Mounting | Ambient Temperature -4 To 122 Deg F | Metric Design
Overall Length - Inch:
8.976
Voltage:
24 VDC
Overall Width - Inch:
1.89
SA-G01-C4-D2-E40
Description
SA-G01-C4-D2-E40 DIRECTIONAL VALVE ; WET TYPE DOUBLE SOLENOID
Part # SA-G01-C4-D2-E40
BDI # 27964687
Features
Port Type:
1/8"
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
DIN Connector | Cascade Mounting | Ambient Temperature -4 To 122 Deg F | 10-24 Mounting Bolt
Overall Length - Inch:
8.976
Voltage:
24 VDC
Overall Width - Inch:
1.89