FP56-10SAE
Description
FP56-10SAE DIRECTIONAL CONTROL VALVE ; PROPORTIONAL DIVIDER ADJ
Part # FP56-10SAE
BDI # 26339042
Features
Port Type:
10 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Adjustable Proportional | Free Reverse Flow | Precision Ground Heat Treated Spool
Overall Length - Inch:
5.2
Voltage:
Not Applicable
Overall Width - Inch:
1.88
FCR51-10SAEX37N
Description
FCR51-10SAEX37N FLOW CONTROL VALVE ; SPECIAL FOR BIDWELL P/N 31-51210
Part # FCR51-10SAE*37N
BDI # 26318104
Features
Port Type:
10 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Adjustable Spring
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0 To 8 GPM Flow Rate | Adjustable Ball Spring Relief | Standard Flow Control
Overall Length - Inch:
5.99
Voltage:
Not Applicable
Overall Length - Millimeter:
152.146
DS10ALD
Description
DS10ALD SPOOL VALVE ; DS10-SERIES/PARALLEL-L HANDLE
Part # DS10ALD
BDI # 26320923
Features
Port Type:
10 MM SAE
Number of Ports/Way:
6 Port | 6 Way
Actuation:
Hand Lever | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Series | Parallel Spool | Enclosed Lever Handle Spool Operator
Overall Length - Inch:
8.68
Voltage:
Not Applicable
Overall Width - Inch:
3.75
34BHFT4KYR10R10
Description
34BHFT4KYR10R10 DIRECTIONAL CONTROL VALV, SER34 SPOOL SECT WITH FLOAT AND (SMARTCATALOG)
Part # 34BHFT4KYR10R10
BDI # 26309471
Features
Port Type:
10 MM SAE
Number of Ports/Way:
6 Port | 4 Way
Actuation:
Handle - Spring | Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Tandem Centre Spool Variable Angle Handle | Area Differential | 1000 PSI Relief Setting
Voltage:
Not Applicable
DS10BE1SN
Description
DS10BE1SN SPOOL VALVE, DS10-SELECTOR SPOOL-12 VDC (SMARTCATALOG)
Part # DS10BE1SN
BDI # 26311812
Features
Port Type:
10 MM SAE
Number of Ports/Way:
6 Port | 6 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Open Cross Over Spool | Electric Spool Operator | Internal Drain
Overall Length - Inch:
8.77
Voltage:
12 VDC
Overall Width - Inch:
3.75