VAE2.N0 2

COMPARE

VAE2.N0 2

Description
VAE2.N0 2 HIGH PRESSURE BALL VALVE ; 2PC 2" SAE ORB CS LVR HNDL 4600PSI

DYNAQUIP

Part # VAE2.N0 2

BDI # 24623614

Features

Port Type: 2" SAE
Number of Ports/Way: 2 Port | 2 Way
Actuation: Hand Lever
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: High Pressure | Full Port | SAE O-Ring Boss
Overall Length - Inch: 15.16
Voltage: Not Applicable
Overall Width - Inch: 3.9

Price Inventory : Available to order
Loading Price
QTY