940217LF
Description
940217LF BALL VALVE, 2 LEAD FREE CXC FULL PORT, POR (SMARTCATALOG)
Part # 940217LF
BDI # 25966984
Features
Port Type:
2" SWT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Solid Chrome Plated Brass Ball | Blue Vinyl Insulator On Handle | Lead Free
Overall Length - Inch:
9.315
Voltage:
Not Applicable
Overall Length - Millimeter:
236.601