Page 1 of 3

Next

Compare
DSS-G06-C7YC-AR-C115-E22

COMPARE

DSS-G06-C7YC-AR-C115-E22

Description
DSS-G06-C7YC-AR-C115-E22 SOLENOID VALVE ; 110VAC PILOT OPERATED

NACHI FLUID POWER

Part # DSS-G06-C7YC-AR-C115-E22

BDI # 24966088

Features

Port Type: 3/4"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Gasket Mounting | Central Terminal Box | With Built-In Check Valve | Internal Drain | Indicator Light | Ambient Temperature -4 To 122 Deg F
Overall Length - Inch: 10.039
Voltage: 110/50-60 VAC
Overall Width - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY
DSS-G06-C5-AR-C115-E22

COMPARE

DSS-G06-C5-AR-C115-E22

Description
DSS-G06-C5-AR-C115-E22 SOLENOID VALVE

NACHI FLUID POWER

Part # DSS-G06-C5-AR-C115-E22

BDI # 21600151

Features

Port Type: 3/4"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Gasket Mounting | Central Terminal Box | Internal Drain | Indicator Light | Ambient Temperature -4 To 122 Deg F
Overall Length - Inch: 10.039
Voltage: 110/50-60 VAC
Overall Width - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY
DSS-G06-C7Y-ER-C115-E22

COMPARE

DSS-G06-C7Y-ER-C115-E22

Description
DSS-G06-C7Y-ER-C115-E22 CONTROL VALVE ; PILOT OPERATED DOUBLE SOLENOID

NACHI FLUID POWER

Part # DSS-G06-C7Y-ER-C115-E22

BDI # 27952699

Features

Port Type: 3/4"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Gasket Mounting | Central Terminal Box | Transition Flow Path Restrictor Open | External Pilot | Indicator Light | Ambient Temperature -4 To 122 Deg F
Overall Length - Inch: 10.039
Voltage: 110/50-60 VAC
Overall Width - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY
DSS-G06-C6-AR-C115-E22

COMPARE

DSS-G06-C6-AR-C115-E22

Description
DSS-G06-C6-AR-C115-E22 CONTROL VALVE ; PILOT OPERATED DOUBLE SOLENOID

NACHI FLUID POWER

Part # DSS-G06-C6-AR-C115-E22

BDI # 27971945

Features

Port Type: 3/4"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Gasket Mounting | Central Terminal Box | Internal Drain | Indicator Light | Ambient Temperature -4 To 122 Deg F
Overall Length - Inch: 10.039
Voltage: 110/50-60 VAC
Overall Width - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY
DSS-G06-C6-ER-C115-E22

COMPARE

DSS-G06-C6-ER-C115-E22

Description
DSS-G06-C6-ER-C115-E22 CONTROL VALVE ; PILOT OPERATED DOUBLE SOLENOID

NACHI FLUID POWER

Part # DSS-G06-C6-ER-C115-E22

BDI # 27991247

Features

Port Type: 3/4"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Gasket Mounting | Central Terminal Box | External Pilot | Indicator Light | Ambient Temperature -4 To 122 Deg F
Overall Length - Inch: 10.039
Voltage: 110/50-60 VAC
Overall Width - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY