Features
Port Type:
3/4" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
5.087
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.6
K212A044L1100F2
Description
K212A044L1100F2 VALVE ; 3/4 X 3/4 2NO COMPOS 11 /F W
Part # K212A044L1100F2
BDI # 27252842
Features
Port Type:
3/4" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
5.087
Voltage:
120/60 VAC
Overall Width - Inch:
2.6
K212A043S0100F1
Description
K212A043S0100F1 SOLENOID VALVE ; 3/4"X3/4" 2NC COMPOS 6.9/FW
Part # K212A043S0100F1
BDI # 20687314
Features
Port Type:
3/4" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
4.8
Voltage:
24 VDC
Overall Width - Inch:
2.6
Features
Port Type:
3/4" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
5.087
Voltage:
24/60 VAC
Overall Width - Inch:
2.6
Features
Port Type:
3/4" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
5.087
Voltage:
24/60 VAC
Overall Width - Inch:
2.6