HV427480102
Description
HV427480102 VALVE ; 3/8 X 9/32 2NC ST 10.1/F AC
Part # HV427480102
BDI # 27000623
Features
Port Type:
3/8" ANPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 CV Factor | 9/32" Orifice Size
Overall Length - Inch:
3.06
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.95