VQZ115-1LO1-C3
Description
VQZ115-1LO1-C3, 3 PORT BASE MOUNTED SOLENOID VALVE (SMARTCATALOG)
Part # VQZ115-1LO1-C3
BDI # 25805741
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.23 - 0.25 Cv Factor | Base Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
2.402
Voltage:
100/50-60 VAC
Overall Width - Inch:
0.394
VQZ115K-5M1-C3
Description
VQZ115K-5M1-C3, 3 PORT BASE MOUNTED SOLENOID VALVE (SMARTCATALOG)
Part # VQZ115K-5M1-C3
BDI # 27420496
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.23 - 0.25 Cv Factor | Base Ported | M Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
2.402
Voltage:
24 VDC
Overall Width - Inch:
0.394
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.13 - 0.14 Cv Factor | Standard | Non Locking Push Type | M Plug Connector Without Connector With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.469
Voltage:
24 VDC
Overall Width - Inch:
0.413
VQZ115-5MO1-C3-PR-Q
Description
VQZ115-5MO1-C3-PR-Q ; 3 PORT BODY PORTED SOLENOID VALVE
Part # VQZ115-5MO1-C3-PR-Q
BDI # 25668995
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.17 - 0.14 Cv Factor | Body Ported | M Plug Connector Without Connector | With Light/Surge Voltage Suppressor | Non Locking Style | CE Marked
Overall Length - Inch:
2.402
Voltage:
24 VDC
Overall Width - Inch:
0.394
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.04 Cv Factor | For Air | Normally Closed | With One Touch Fitting
Overall Length - Inch:
1.26
Voltage:
24 VDC
Overall Width - Inch:
0.591