Page 1 of 14

Next

Compare
XLDV-63K-5G

COMPARE

XLDV-63K-5G

Description
XLDV-63K-5G, ALUMINUM, HIGH VACUUM ANGLE VALVE (SMARTCATALOG)

SMC

Part # XLDV-63K-5G

BDI # 25646555

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Solenoid Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inert Gas Fluid | KF Type Flange | Left Flange Surface | Without Built In Magnet | Without Switch | Grommet With 300MM Lead Wire
Overall Length - Inch: 6.083
Voltage: 24 VDC
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
XLDV-63DL-M9//-5LZ

COMPARE

XLDV-63DL-M9//-5LZ

Description
XLDV-63DL-M9//-5LZ, ALUMINUM, HIGH VACUUM ANGLE VALVE (SMARTCATALOG)

SMC

Part # XLDV-63DL-M9//-5LZ

BDI # 25803291

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Solenoid Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inert Gas Fluid | K Type Flange | Rear Flange Surface | With Built In Magnet | Without Switch | L Type Plug Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch: 6.083
Voltage: 24 VDC
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
XLD-63L-M9BA

COMPARE

XLD-63L-M9BA

Description
XLD-63L-M9BA, ALUMINUM, HIGH VACUUM ANGLE VALVE (SMARTCATALOG)

SMC

Part # XLD-63L-M9BA

BDI # 25781261

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inert Gas Fluid | KF Type Flange | Rear Flange Surface | Solid State Auto Switch | 0.5M Lead Wire | With 2 Piece Auto Switch
Overall Length - Inch: 5.433
Voltage: Not Applicable
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
XLA-63L-2M9NA

COMPARE

XLA-63L-2M9NA

Description
XLA-63L-2M9NA ANGLE VALVE ; HIGH VACUUM ALUMINUM

SMC

Part # XLA-63L-2M9NA

BDI # 26511871

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Rear Flange Surface Pilot Port | With 2 Solid State Auto Switch | 0.5M Lead Wire | Mounting Position Open/Closed Valve| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 5.433
Voltage: Not Applicable
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
XYA-63D

COMPARE

XYA-63D

Description
XYA-63D S.S. HIGH VACUUM IN-LINE VALVE (SMARTCATALOG)

SMC

Part # XYA-63D

BDI # 25646367

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inactive Gas Fluid | K Type Flange | Without Indicator | Rear Flange Surface | Without Switch
Overall Length - Inch: 8.228
Voltage: Not Applicable
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY