6214-ZZC3
Description
6214-ZZC3 DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD 2 SHIELD
Part # 6214-ZZ-C3
BDI # 1424896
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
W 61800-2RS1
Description
W 61800-2RS1 DEEP GROOVE BALL BRG ; 10MM BORE 19MM OD 5MM WD SR 2 SEALS
Part # W 61800-2RS1
BDI # 1423909
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
208KDD
Description
208KDD DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD
Part # 208KDD
BDI # 1312152
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1325
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205 ZJEM
Description
6205 ZJEM DEEP GROOVE BALL BRG ; SR 25MMX52MMX15MM 1 METAL SHIELD
Part # 6205 ZJEM
BDI # 21480007
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2301
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No