5208CZZG
Description
5208CZZG ANG CONTACT BALL BRG ; 40MM BORE 80MM OD 30.2MM WD
Part # 5208CZZG
BDI # 662842
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256159
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 E-2RS1/C3
Description
3308 E-2RS1/C3 ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS
Part # 3308 E-2RS1/C3
BDI # 1250857
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256440
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256132
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5304CFF
Description
5304CFF ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 22.2MM WD
Part # 5304CFF
BDI # 662932
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256311
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)