MMF525BS75PP DM
Description
MMF525BS75PP DM PRECISION BALL BEARING ; 25MM ID 75MM OD 28MM WD DR AC 2 SEALS
Part # MMF525BS75PP DM
BDI # 1366951
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Super Precision | Flanged | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLF-1762-2RS
Description
ZKLF-1762-2RS DEEP GROOVE BALL BEARING ; 17MM BORE 62MM OD 25MM WD DR AC 2 SEALS
Part # ZKLF-1762-2RS
BDI # 211048
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
HCS7008-C-T-P4S-DUL
Description
HCS7008-C-T-P4S-DUL SPINDLE BEARING ; 40MM BORE 68MM OD 30MM WD SR AC 2 SEALS
Part # HCS7008-C-T-P4S-DUL
BDI # 1158441
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HCS7008-E-T-P4S-DUL
Description
HCS7008-E-T-P4S-DUL SPINDLE BEARING ; 40MM BORE 68MM OD 30MM WD SR AC 2 SEALS
Part # HCS7008-E-T-P4S-DUL
BDI # 1158443
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring