NJ 2317 ECML/P64VQ015
Description
NJ 2317 ECML/P64VQ015 CYL RLR BRG
Part # NJ 2317 ECML/P64VQ015
BDI # 1304863
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-324E M P/6 C/4
Description
NJ-324E M P/6 C/4 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NJ-324E M P/6 C/4
BDI # 204823
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1044 M P/6
Description
NU-1044 M P/6 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-1044 M P/6
BDI # 205944
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2224E M P/6
Description
NU-2224E M P/6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-2224E M P/6
BDI # 206594
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2316E M P/6 C/3
Description
NU-2316E M P/6 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NU-2316E M P/6 C/3
BDI # 206863
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No