NU-2320 M P/6 C/3
Description
NU-2320 M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-2320 M P/6 C/3
BDI # 206903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNF-5028A-DA2RSV P/6
Description
NNF-5028A-DA2RSV P/6 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NNF-5028A-DA2RSV P/6
BDI # 205747
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Modified Internal Design | Seals on Both Sides | Snap Ring Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NJ-2314E M P/6 C/3
Description
NJ-2314E M P/6 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NJ-2314E M P/6 C/3
BDI # 204345
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-234-M P/6
Description
NJ-234-M P/6 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NJ-234-M P/6
BDI # 26334921
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP-324E M P/6
Description
NUP-324E M P/6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NUP-324E M P/6
BDI # 208127
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565482
Number of Rows of Rollers:
Single Row