SBN10461
Description
SBN10461 BALL NUT ; 25.4MM DIA 25.4MM LEAD POWERTRAC
Part # SBN10461
BDI # 21451331
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.563-18 NS-3 Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4
SBN10466
Description
SBN10466 BALL NUT ; 1" THREAD DIA 1/4" THREAD LEAD
Part # SBN10466
BDI # 15007131
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 1.563-18 NS-3A Thread
Overall Length - Inch:
2.35
Thread Lead - Millimeter:
6.35
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.5
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch:
1.5
Thread Lead - Millimeter:
5.08
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
31.75
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
2.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.967-18 Thread
Overall Length - Inch:
1.75
Thread Lead - Millimeter:
5.08
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
2.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.967-18 Thread
Overall Length - Inch:
2.3
Thread Lead - Millimeter:
6.35