HM-3
Description
HM-3 TENSIONER MCH CENTER SLIDE CASTING ; SCREW ADJUSTMENT
Part # HM-3
BDI # 22865031
Features
Used For:
HM Screw Adjustment Tensioner
Part Description:
Machined Center Slide
Other Features:
Casting
Product Name:
Slide
Part Type:
Center
HS-3
Description
HS-3 TENSIONER MCH CENTER SLIDE CASTING ; SCREW ADJUSTMENT
Part # HS-3
BDI # 22865043
Features
Used For:
HS Screw Adjustment Tensioner
Part Description:
Machined Center Slide
Other Features:
Casting
Product Name:
Slide
Part Type:
Center
HL-3
Description
HL-3 TENSIONER MCH CENTER SLIDE CASTING ; SCREW ADJUSTMENT
Part # HL-3
BDI # 22865021
Features
Used For:
HL Screw Adjustment Tensioner
Part Description:
Machined Center Slide
Other Features:
Casting
Product Name:
Slide
Part Type:
Center
Features
Height - Millimeter:
16.6
Height - Inch:
0.654
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
400
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch:
15.748
Product Name:
Slide
Features
Height - Millimeter:
9.6
Height - Inch:
0.378
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch:
7.874
Product Name:
Slide