20X16 CR WI HE30
Description
20X16 CR WI HE30 WING PULLEY ; NON RETURNABLE
Part # 206430
BDI # 266240
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
20X14 CR WI HE25
Description
20X14 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 209682
BDI # 267369
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
XPD2040E;20X40 CF DRUM PULLEY W/E
Description
20X40 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 20X40 FOR BUSH REQD
Part # XPD2040E
BDI # 23148425
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway
Mounting Method:
Bushed
20X40 CR DR HE45 MDX
Description
20X40 CR DR HE45 MDX DRUM PULLEY ; NON RETURNABLE
Part # 205911
BDI # 265880
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
XPD2042F;20X42 CF DRUM PULLEY W/F
Description
20X42 CF DRUM PULLEY W/F ; CONVEYOR PULLEY 20X42 FOR BUSH REQD
Part # XPD2042F
BDI # 23148479
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
QD Bushing | Bore Size 3-13/16 to 4 Has No Keyway
Mounting Method:
Bushed