24X40 CR DR HE50 MDX
Description
24X40 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 205913
BDI # 265882
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
24X38 CR WI HE30
Description
24X38 CR WI HE30 WING PULLEY ; NON RETURNABLE
Part # 206245
BDI # 266099
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
24X46 CR DR HE50 MDX
Description
24X46 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 205914
BDI # 265883
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
24X44 CR DR XT35 MDX 1/2 HBG LAG
Description
24X44 CR DR XT35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 234355
BDI # 20505029
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X51 CR DR XT45 MDX 1/2 HBG LAG
Description
24X51 CR DR XT45 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 234362
BDI # 20505043
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed