YAG-03-C

COMPARE

YAG-03-C

Description
YAG-03-C AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER

SMITH BEARING

Part # YAG-03-C

BDI # 842280

Features

Roller Width - Inch: 0.218
Roller Width - Millimeter: 5.537
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant | No Inner Race Lubrication Grooves
Global Part Number GPN: 589561

Price Inventory : Available to order
Loading Price
QTY
S 22 LW

COMPARE

S 22 LW

Description
S 22 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S22LW

BDI # 795082

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
CS 22 LWX

COMPARE

CS 22 LWX

Description
CS 22 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" ADJUSTABLE CROWNED

RBC BEARINGS

Part # CS22LWX

BDI # 794745

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
H 22 LW

COMPARE

H 22 LW

Description
H 22 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" SOCKET HEAD/SEALED

RBC BEARINGS

Part # H22LW

BDI # 794971

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Roller Width - Millimeter: 11.125

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688

Price Inventory : Available to order
Loading Price
QTY
PCR-11/16

COMPARE

PCR-11/16

Description
PCR-11/16 PLAIN CAM RUNNER ; 0.688" ROLLER DIA 0.469" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696200

BDI # 737230

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Corrosion Resistant
Global Part Number GPN: 239376

Price Inventory : Available to order
Loading Price
QTY