VG-682-SS-2-2
Description
VG-682-SS-2-2 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 2" X 2FT
Part # VG-682-SS-2-2
BDI # 338000
Features
Roller Width - Inch:
1.85
Roller Width - Millimeter:
46.99
Series:
682
Length - Feet:
2
Height - Millimeter:
68.58
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-682-SS-2-5
Description
VG-682-SS-2-5 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 2" X 5FT
Part # VG-682-SS-2-5
BDI # 338003
Features
Roller Width - Inch:
1.85
Roller Width - Millimeter:
46.99
Series:
682
Length - Feet:
5
Height - Millimeter:
68.58
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-682-PL-2-3
Description
VG-682-PL-2-3 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR PLT 2" X 3FT
Part # VG-682-PL-2-3
BDI # 337972
Features
Roller Width - Inch:
1.85
Roller Width - Millimeter:
46.99
Series:
682
Length - Feet:
3
Height - Millimeter:
68.58
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-682-SS-6-4
Description
VG-682-SS-6-4 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 6" X 4FT
Part # VG-682-SS-6-4
BDI # 338018
Features
Roller Width - Inch:
5.66
Roller Width - Millimeter:
143.764
Series:
682
Length - Feet:
4
Height - Millimeter:
164.592
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-682-SS-10-2
Description
VG-682-SS-10-2 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 10" X 2FT
Part # VG-682-SS-10-2
BDI # 337995
Features
Roller Width - Inch:
9.51
Roller Width - Millimeter:
241.554
Series:
682
Length - Feet:
2
Height - Millimeter:
260.096
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin