160CH HD
Description
160CH HD ROLLER CHAIN ; 81406 CHROME PIN HOT DIP LUBE 10FT/BOX
Part # 101921092
BDI # 22450290
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
NYR-36
Description
NYR-36-A CAM YOKE ROLLER BEARING ; POR .313" IDX 1.125"ODX.625" W NEVERLUBE
Part # NYR-36
BDI # 22465356
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing