NUTR 40 X
Description
NUTR 40 X CAM FOLLOWER BEARING ; 40MM IDX80MM ODX30MM W 2 SEALS
Part # NUTR 40 X
BDI # 1419805
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row