VYR-3-3/4
Description
VYR-3-3/4 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Part # VYR-3-3/4
BDI # 20525400
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
95.25
Roller Diameter - Inch:
3.75
Other Features:
Contamination Resistant
Rolling Element:
Taper Roller Bearing - Double Row
Features
Roller Width - Inch:
1.049
Roller Width - Millimeter:
26.645
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
95.25
Roller Diameter - Inch:
3.75
Other Features:
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Global Part Number GPN:
589579
SRF 75
Description
SRF 75 CAM FOLLOWER BEARING ; CAGED ROLLER 3-3/4" SIZE CAGED
Part # SRF75
BDI # 795170
Features
Roller Width - Inch:
1.245
Roller Width - Millimeter:
31.623
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
95.25
Roller Diameter - Inch:
3.75
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
VHRY-375-A
Description
VHRY-375-A V-GROOVE HI-ROLLER ; 3.75" OD X 1.5" W X .75" BORE
Part # VHRY-375-A
BDI # 22465260
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
95.25
Roller Diameter - Inch:
3.75
Other Features:
End Plug | Black Oxide Coating | Synthetic Seal
Global Part Number GPN:
0
VTRY-3.75-CSO
Description
VTRY-3.75-CSO V-GRVD TRACK ROLLER ASSY ; 3.75" RLR DIAX0.7505" BOREX1.5" W YOKE
Part # VTRY-3.75-CSO
BDI # 24859756
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
95.25
Roller Diameter - Inch:
3.75
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 2920RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row