Page 1 of 879

Next

Compare
CYR 6 S

COMPARE

CYR 6 S

Description
CYR 6 S CAM FOLLOWER BEARING ; 2-1/4" BORE 6" RLR DIA 3-1/4" RLR WD

MCGILL

Part # 4500601100

BDI # 347376

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21290

Price Inventory : In stock
Loading Price
QTY
E6-RI-42SBWB

COMPARE

E6-RI-42SBWB

Description
E6-RI-42SBWB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # E6-RI-42SBWB

BDI # 23164830

Features

Roller Width - Inch: 46
Roller Width - Millimeter: 1168.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D6-35TESA-48SB

COMPARE

D6-35TESA-48SB

Description
D6-35TESA-48SB IDLER ASSEMBLY ; TROUGHER EQUAL SELF ALIGNER TYPE 6MM DIA

PRECISION PULLEY

Part # D6-35TESA-48SB

BDI # 21455577

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HD6-FMTE-12.81

COMPARE

HD6-FMTE-12.81

Description
HD6-FMTE-12.81 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # HD6-FMTE-12.81

BDI # 23175078

Features

Roller Width - Inch: 12.81
Roller Width - Millimeter: 325.374
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HD6-FMFL-62.62

COMPARE

HD6-FMFL-62.62

Description
HD6-FMFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # HD6-FMFL-62.62

BDI # 23175070

Features

Roller Width - Inch: 62.62
Roller Width - Millimeter: 1590.548
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY