M3504-8.25
Description
M3504-8.25 CONVEYOR IDLER ROLLER ; 4 1/2" RLR DIA 8 1/4" LEN
Part # M3504-8.25
BDI # 21455860
Features
Roller Width - Inch:
8.25
Roller Width - Millimeter:
209.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
0
Product Name:
Roller
Belt Width - Inch:
0
VCF 4 1/2
Description
VCF 4 1/2 CAM FOLLOWER BEARING ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # 2444900000
BDI # 344178
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20856
VCR-4-1/2
Description
VCR-4-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Part # VCR-4-1/2
BDI # 841237
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
Contamination Resistant
Global Part Number GPN:
590112
PCR-4-1/2
Description
PCR-4-1/2 TRACK ROLLER BEARING ; PLAIN STUD TYPE
Part # PCR-4-1/2
BDI # 841215
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
Contamination Resistant
Global Part Number GPN:
590106
FCR-4-1/2
Description
FCR-4-1/2 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Part # FCR-4-1/2
BDI # 841230
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
Contamination Resistant
Global Part Number GPN:
589829