S 18 LW

COMPARE

S 18 LW

Description
S 18 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 9/16" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S18LW

BDI # 795076

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Roller Diameter - Inch: 0.563
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
H 18 LW

COMPARE

H 18 LW

Description
H 18 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 9/16" SOCKET HEAD/SEALED

RBC BEARINGS

Part # H18LW

BDI # 794965

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Roller Width - Millimeter: 9.525

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Roller Diameter - Inch: 0.563

Price Inventory : Available to order
Loading Price
QTY
PCR-9/16

COMPARE

PCR-9/16

Description
PCR-9/16 PLAIN CAM RUNNER ; 0.563" ROLLER DIA 0.406" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696000

BDI # 737228

Features

Roller Width - Inch: 0.406
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Corrosion Resistant
Global Part Number GPN: 239385

Price Inventory : Available to order
Loading Price
QTY