120 RIV CHHD
Description
120 RIV CHHD ROLLER CHAIN ; COIL CHROME PIN HOT DIP LUBE 10FT/BOX
Part # 101920798
BDI # 21560223
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
NYR-28
Description
NYR-28-A CAM YOKE ROLLER BEARING ; POR .25" ID X .875" OD X .5" W NEVERLUBE
Part # NYR-28
BDI # 22465354
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing