CH 80 LW
Description
CH 80 LW CAM FOLLOWER BEARING ; HEXLUBE CROWNED SKT HD SEALED HVY STUD
Part # CH80LW
BDI # 794678
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Screwdriver Slot
NYR-80
Description
NYR-80-A CAM YOKE ROLLER BEARING ; POR .75" ID X 2.5" OD X 1.5" W NEVERLUBE
Part # NYR-80
BDI # 22465368
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing