NYR-112
Description
NYR-112-A CAM YOKE ROLLER BEARING ; POR 1.125" ID X 3.5" OD X 2" W NEVERLUBE
Part # NYR-112
BDI # 22465350
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Global Part Number GPN:
0