611-21258-01
Description
611-21258-01 BELT CONVEYOR ROLLER ; NON-RETURNABLE 5X9 IMP G/SL F/S-C
Part # 10512431
BDI # 18141238
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
0
Product Name:
Roller
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
C4-CITIW-20SB
Description
C4-CITIW-20SB IMPACT TROUGHING IDLER ; CI RBR DISC 20" BELT W 4" RLR
Part # C4-CITIW-20SB
BDI # 23179490
Features
Roller Width - Inch:
4.625
Roller Width - Millimeter:
117.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
B5-CITI-16SB
Description
B5-CITI-16SB IMPACT TROUGH IDLER ROLLER ; CI 16" BELT W 5" RLR
Part # B5-CITI-16SB
BDI # 23179444
Features
Roller Width - Inch:
3.625
Roller Width - Millimeter:
92.075
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B5-CITI-18SB
Description
B5-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 5" RLR
Part # B5-CITI-18SB
BDI # 23179446
Features
Roller Width - Inch:
4.375
Roller Width - Millimeter:
111.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller