Page 1 of 1219

Next

Compare
B4-CITW-42SB

COMPARE

B4-CITW-42SB

Description
B4-CITW-42SB TROUGHING WING ROLLER ; CI 42" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CITW-42SB

BDI # 23179394

Features

Roller Width - Inch: 11.5
Roller Width - Millimeter: 292.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Wing Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIT-30SB

COMPARE

B5-CIT-30SB

Description
B5-CIT-30SB TROUGHING IDLER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIT-30SB

BDI # 23179436

Features

Roller Width - Inch: 10.5
Roller Width - Millimeter: 266.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-42SB

COMPARE

E6P-RRD-42SB

Description
E6P-RRD-42SB RETURN IDLER ; RBR DISC 6" RLR 42" BELT W

PRECISION PULLEY

Part # E6P-RRD-42SB

BDI # 23155023

Features

Roller Width - Inch: 46
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-60SB

COMPARE

E7P-RRDSA-60SB

Description
E7P-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-60SB

BDI # 23170388

Features

Roller Width - Inch: 64
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-72SB

COMPARE

E7P-RRDSA-72SB

Description
E7P-RRDSA-72SB RETURN IDLER ; SA RBR DISC 4-1/2" 72" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-72SB

BDI # 23170392

Features

Roller Width - Inch: 76
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY