Page 1 of 93

Next

Compare
HD6-FMTE-10.81

COMPARE

HD6-FMTE-10.81

Description
HD6-FMTE-10.81 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # HD6-FMTE-10.81

BDI # 23175074

Features

Roller Width - Inch: 10.81
Roller Width - Millimeter: 274.574
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-35TESA-30SB

COMPARE

B4-35TESA-30SB

Description
B4-35TESA-30SB BELT CONVEYOR IDLER ; 4IN ROLL 35DEG 30IN WD BELT SEALED BRG

PRECISION PULLEY

Part # B4-35TESA-30SB

BDI # 21574271

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20CIT-30SB

COMPARE

C5-20CIT-30SB

Description
C5-20CIT-30SB TROUGHING IDLER ; CI 30" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CIT-30SB

BDI # 23174877

Features

Roller Width - Inch: 10.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CITIW-36SB

COMPARE

C4-CITIW-36SB

Description
C4-CITIW-36SB IMPACT TROUGHING IDLER ; CI RBR DISC 36" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CITIW-36SB

BDI # 23179496

Features

Roller Width - Inch: 10
Roller Width - Millimeter: 254
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Wing Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-CSTE-11.00

COMPARE

C5-CSTE-11.00

Description
C5-CSTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # C5-CSTE-11.00

BDI # 23137756

Features

Roller Width - Inch: 11
Roller Width - Millimeter: 279.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Steel Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY